![lutdvcl153pbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571459.jpg?preset=medium)
LUTRON 150W 120V 1-Pole/3-Way Diva C•L Dimmer, Black
Description
DIVA® C.L® Dimmer for CFL, LED, halogen and incandescent dimmable bulbs. Gloss finish. Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening. HED™ Technology: Advanced Lutron® dimming circuitry designed for compatibility with most high efficacy light bulbs. ULR listed to control: dimmable compact fluorescent (CFL) with integrated ballast, dimmable LED with integrated driver, halogen, incandescent. low end adjustment to accommodate a wide range of bulbs. 100% factory tested.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | 3 Way, Paddle, Phase Cut-Off/Cut-On |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 150 W LED/CFL or 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Plastic | Color/Finish | Black/Enamel Painted, Gloss |
Indicator Type | Universal and LED Retrofit | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | Indoor Use Only |
Dimensions | 2.94 in W x 1-1/2 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified | Application | For Dimmable LED/CFL, Incandescent/Halogen Lighting Control |
UPC | 027557003001 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |