Abbotsford
lutdvcl153pla

LUTRON 120V 1-Pole/3-Way Diva C•L Dimmer, Light Almond

Price $41.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVCL-153P-LA
Documents Documents

Description

DIVA® C.L® Dimmer for CFL, LED, halogen and incandescent dimmable bulbs. Gloss finish. Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening. HED™ Technology: Advanced Lutron® dimming circuitry designed for compatibility with most high efficacy light bulbs. ULR listed to control: dimmable compact fluorescent (CFL) with integrated ballast, dimmable LED with integrated driver, halogen, incandescent. low end adjustment to accommodate a wide range of bulbs. 100% factory tested.


Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming.

Provides over 250 lighting levels so you can create the perfect light for any activity

Works with up to 150-Watt of dimmable LED/CFL bulbs or 600-Watt of incandescent/halogen bulbs

Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home

Can be used in single-pole or 3-Way applications with a mechanical switch.

Rocker switch turns lights on/off to favorite light level. Discreet slider dims and brightens the lights

Installs in as little as 15 minutes in homes of all ages – NO NEUTRAL REQUIRED

Includes (1) Diva LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 3-Way, 1-Pole
Size 2.94 in Voltage Rating 120 V
Actuator Type Paddle Lamp Type CFL/LED
Color Light Almond Power Rating 600 W
Terminal Type Wire Lead Head Material Metal/Plastic
Dimensions 75 mm W x 40.6 mm D x 119 mm H Mounting Type Wall Box, Flush, Snapper
Temperature Rating 0 °C to 40 °C Environmental Conditions Indoor Use Only
Standards UL Listed, CSA Certified, NOM Certified Application Lighting Control
UPC 027557003049

Packages

1 - UNIT - 1 24 - UNIT - 24