Abbotsford
lutdvcl253pgr

LUTRON 250W 1-Pole/3-Way Diva C•L Dimmer, Gray

Price $75.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON ELECTRONICS CANADA INC
Manufacturer #:DVCL-253P-GR
Documents Documents

Description

The Diva 250-Watt LED+ dimmer switch works with dimmable LED and CFL screw-in bulbs up to 250-Watt and is also compatible with up to 600-Watt of standard incandescent and halogen bulbs, allowing you to control all 4 bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. With the same features as Lutron's Diva dimmer switch, the large paddle switch turns the light on/off and returns to your favorite setting. The discreet slider adjusts the light level to suit any activity. Coordinating Claro wall plate sold separately.


Tested on 1,000s of bulbs and dozens of brands for flicker-free dimming.

Provides over 250 lighting levels so you can create the perfect light for any activity

Works with up to 250 Watts of dimmable LED/CFL bulbs or 600 Watts of Incandescent/Halogen bulbs

Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home

Can be used in single-pole or 3-Way applications with a mechanical switch.

Rocker switch turns lights on/off to favorite light level. Discreet slider dims and brightens the lights

Installs in as little as 15 minutes in homes of all ages – NO NEUTRAL REQUIRED

Includes (1) Diva LED+ (formerly C.L) Dimmer Switch; coordinating wallplate sold separately

Specifications

Brand Name Diva Sub Brand Diva
Type 3-Way/Single-Pole,Dimmer Voltage Rating 120 V
Frequency Rating 60 Hz Number of Poles 1
Material Metal,Plastic Connection Type Wire Leads
Operating Temperature 32 To 104 °F Environmental Conditions Indoor Use Only
Mounting Wallbox Standards UL, CSA, NEMA SSL-7A Type 2
Application Lighting UPC 784276092012

Packages

1 - UNIT - 1