![lutdvelv303pbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326158538.jpg?preset=medium)
LUTRON DVELV-303P-BL 300W 120V 3-Way Diva Electronic Low Voltage Preset Dimmer with Nightlight, Black
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | 3 Way, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 300 W Electronic Low-Voltage | Number of Poles | 1 |
Material | Plastic | Color/Finish | Black |
Indicator Type | Electronic Low-Voltage | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 2.94 in W x 1.29 in D x 4.69 in H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified |
Application | For Electronic Low-Voltage Lighting Control | UPC | 027557758413 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |