![lutmacl153msw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571533.jpg?preset=medium)
LUTRON 120V 1-Pole/3-Way Multi-Location Maestro LED+ Dimmer, Snow
Description
Can be installed in single-pole, 3-way, or multi-location applications. Easy-to-operate tap switch turns lights on/off to preset light level. Side rocker buttons dim and brighten the lights. Advanced programming settings for features such as customizable delayed-fade-to off. Installs in as little as 15 minutes in homes of all ages – no neutral required. Rated for up to 150 Watts of dimmable LED/CFL bulbs or 600-Watt of Incandescent/Halogen bulbs. Lutron patented technology to optimize the dim range of your bulb and prevent interference with other dimmers in the home.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer Switch | Type | Multi-Location, Tapswitch, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% Humidity |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Special Features | Controls Dimmable 150 W LED/CFL (Screw-Base) or 600 W Incandescent/Halogen Loads, Provides True Dimming from Each Location | Standards | UL Listed, CSA, NOM Certified |
Application | Lighting Control | UPC | 784276269414 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |