![lutmaelv600hwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/337803994.jpg?preset=medium)
LUTRON MAELV-600-WH 600W 120V 1-Pole/Multi-Location Maestro Electronic Low Voltage Digital Fade Dimmer, White
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer Switch | Type | Multi-Location, Tap Switch |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W Electronic Low-Voltage | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Gloss |
Indicator Type | Electronic Low-Voltage | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing |
Dimensions | 2.94 in W x 1.29 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NEMA SSL-7A Type 2 | Application | For Electronic Low-Voltage Lighting Control |
UPC | 027557443036 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |