LUTRON MA-L3L3-LA 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer, Light Almond
Description
PRODUCT FEATURES:• Replacement for stacked switches• Tap on to favorite light level; tap off• Tap twice for full on• Touch rocker to adjust light level• Single-location only• Dimmer advanced programming features available
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dual Digital Fade Dimmer | Type | 1-Pole, Multi-Location |
Size | 2.94 in | Voltage Rating | 120 V |
Action | Turn/Push Button, Tapswitch | Color | Almond |
Power Rating | 300 W | Dimensions | 75 mm W x 119 mm H |
Mounting Type | Wallbox | Environmental Conditions | 0 - 90% Humidity |
Standards | cUL Listed, UL Listed | Application | For Lighting Control |
UPC | 027557411400 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 24 - UNIT - 24 |