![lutmat51bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359793.jpg?preset=medium)
LUTRON MA-T51-BL 600W 600VA 120V 1-Pole No Neutral Required Maestro Countdown Timer Control Switch, Black
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Countdown Timer Control Switch,Single-pole | Size | 2.94 in |
Voltage Rating | 120 V | Amperage Rating | 5 A |
Contact Configuration | N-O | Color | Black |
Mounting Type | Wallbox | Standards | UL, cUL, IEC, ANSI/IEEE |
Application | Lighting | UPC | 027557290326 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |