![lutmat51gr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159049.jpg?preset=medium)
LUTRON MA-T51-GR 600W 600VA 120V 1-Pole No Neutral Required Maestro Countdown Timer Control Switch, Grey
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Countdown Timer Control Switch | Type | Countdown Timer Control Switch,Single-pole |
Voltage Rating | 120 V | Amperage Rating | 5 A |
Wattage | 600 W | Time Setting Range | 5 - 60 min |
Number of Poles | 1 | Contact Configuration | NO |
Color | Gray | Dimensions | 2.94 in W x 4.69 in H |
Enclosure Type | Plastic | Mounting | Wallbox |
Standards | ANSI/IEEE, cUL, IEC, UL Listed | Application | For Lighting Control |
UPC | 027557290302 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |