![lutmat51la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360106.jpg?preset=medium)
LUTRON MA-T51-LA 600W 600VA 120V 1-Pole No Neutral Required Maestro Countdown Timer Control Switch, Light Almond
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Countdown Timer | Type | 1-Pole |
Size | 2.94 in | Voltage Rating | 120 V |
Amperage Rating | 5 A | Contact Configuration | NO |
Color | Light Almond | Dimensions | 119 x 75 x 37 mm |
Mounting Type | Wallbox | Standards | ANSI/IEEE, UL, cUL Listed, IEC Rated |
Application | Lighting Control | UPC | 027557290296 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |