LUTRON MA-T51-MN 600W 600VA 120V 1-Pole No Neutral Required Maestro Countdown Timer Control Switch, Midnight
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Countdown Timer Switch | Type | 1-Pole |
Size | 2.94 in | Voltage Rating | 120 V |
Amperage Rating | 3 - 5 A | Contact Configuration | NO |
Color | Midnight | Dimensions | 4.69 x 2.94 in |
Mounting Type | Wallbox | Standards | UL Listed, cUL Listed, IEC, ANSI/IEEE |
Application | For Lighting Control | UPC | 027557290371 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |