Abbotsford
lutmir603thwwh

LUTRON MIR-603THW-WH 120V 600W 3 Way Maestro Digital Fade Dimmer Decora IR Remote Wallplate, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MIR-603THW-WH

Description

Silver button recalls your favorite light level. Compatible with most learning remote controls. LEDs glow softly in the dark for easy dimmer location and show preset light level when product is off. Customizable delayed fade to off lets you leave the room before lights go out. Full range dimming possible from up to ten locations. Multi-location dimming compatible with 3-way wiring for easy installation and retrofit. Power failure memory - Maestro remembers your settings even after a power interruption. Superior suppression of interference with radio and TV. Includes (1) Multi-location smart dimmer with IR receiver, (1) IR transmitter, (1) companion dimmer, (2) Claro wallplates.

Specifications

Brand Name Lutron Sub Brand Maestro IR
Item Name Dimmer Switch Type 3 Way, Phase Cut-Off/Cut-On
Voltage Rating 0 - 120 V Color/Finish Gloss White/Enamel Painted
Dimensions 75 mm W x 119 mm H Mounting Snapper
Includes Button, Infrared Button UPC 027557181198

Packages

1 - UNIT - 1