![lutmrf23brllwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12490465.jpg?preset=medium)
LUTRON MRF23BRLLWH Pico Wireless Control - 3 Buttons with Raise/Lower, White
Description
The Pico wireless control is a flexible and easy to use device that allows the user to control Maestro Wireless dimmers, lamp dimmers, and switches. The Pico wireless control can function as a tabletop control on a pedestal, a lightweight handheld remote, a control clipped to a car visor, or it can be wall-mounted with or without a Lutron Claro faceplate, to mimic a traditional keypad. The battery operated control requires no external power or communication wiring.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Wireless Control with Raise/Lower | Voltage Rating | 3 V |
Color | White | Dimensions | 1.28 in W x 0.33 in D x 2.6 in H |
Temperature Rating | 32 - 140 °F | For Use With | Maestro Wireless Dimmers and Switches |
Standards | FCC Approved | UPC | 027557665063 |
Packages
1 - UNIT - 1 |