![lutmrf2600mwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12183082.jpg?preset=medium)
LUTRON MRF2-600M-WH 600W 120V Maestro Halogen/Incandescent/Magnetic Low-Voltage Wireless Dimmer, White
Description
The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provides a system that delivers energy savings, convenience, and ease of installation.Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
Specifications
Brand Name | Lutron | Sub Brand | Maestro Wireless |
Item Name | Dimmer Switch | Type | FM, Digital Fade Wireless, Multi-Location, Push Button |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Indicator Type | Incandescent, Halogen | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% Humidity, Non-Condensing, Indoor Use Only |
Dimensions | 75 mm W x 38 mm D x 119 mm H | Mounting | Flush, Screw, Wallbox |
Includes | Button | Standards | UL Listed, cUL Listed, CSA Certified, FCC, ICC |
Application | Lighting Control | UPC | 027557665247 |
Packages
1 - UNIT - 1 |