![lutmrf26elv120wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12492616.jpg?preset=medium)
LUTRON MRF2-6ELV-120-WH 600W 120V Maestro Wireless ELV Digital Fade Dimmer, White
Description
The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation. Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wirelesscommunication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.
Specifications
Brand Name | Lutron | Item Name | Dimmer Switch |
Type | Digital Fade Wireless, Push Button | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Color/Finish | Gloss White |
Dimensions | 75 mm W x 38 mm D x 119 mm H | Mounting | Flush, Screw |
Includes | Button | UPC | 027557968614 |
Packages
1 - UNIT - 1 |