Abbotsford
lutmrf28ans120wh

LUTRON MRF28ANS120WH 8Amp 120V Maestro Wireless System Digital Switch, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF28ANS120WH

Description

WIRELESS; 120 VAC; CAPACITY 1; SIZE 2 15/16 INCH W X 5/16 INCH D X 4 11/16 INCH H; WHITE; APPROVAL UL, CSA, FCC; MAESTRO WIRELESS[R] BRAND

Specifications

Brand Name Lutron Sub Brand Maestro
Voltage Rating 120 V UPC 027557631259

Packages

1 - UNIT - 1