![lutmrf28sdvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12182606.jpg?preset=medium)
LUTRON MRF2-8S-DV-WH 8Amp 120/277V Maestro Wireless Switch Digital, White
Description
MAESTRO WIRELESS® Spec grade electronic switch. No neutral wire required. On a single-tap, lights turn ON or OFF. Use Lutron patented CLEAR CONNECT™ RF technology, which enables wireless communication with RADIO POWR SAVR™ sensors and PICO® wireless controls for general switched loads.
Specifications
Brand Name | Lutron | Sub Brand | Maestro Wireless |
Item Name | Dimmer Switch | Type | Electronic, Multi-Location, Spec Grade, Dual Volt, Tapswitch, 1-Rocker/Button |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 8 A Light, 3 A Fan |
Power Rating | 2216/831 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Gloss White |
Indicator Type | Incandescent, Halogen | Contact Configuration | NO |
Connection Type | Screw Terminal | Dimensions | 75 mm W x 119 mm H |
Mounting | Flush, Screw, Wallbox | Standards | UL Listed, CSA Certified, FCC, ICC |
Application | Lighting Control | UPC | 027557775434 |
Packages
1 - UNIT - 1 |