![lutmrf2f6andvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487978.jpg?preset=medium)
LUTRON MRF2-F6AN-DV-WH 6Amp 120/277V 3-Wire Maestro Multi Location Dimmer Digital Fade, White
Description
MAESTRO WIRELESS® Dimmer Uses Lutron’s CLEAR CONNECT™ radio frequency (RF) technology which provides reliable RF communication. True multi-location dimming from every location. Touch rocker to adjust light level. Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations. Mechanical air-gap to disconnect load power.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Wireless Dimmer | Type | Multi-Location, 1-Pole |
Size | 2.94 in | Voltage Rating | 120 - 277 VAC |
Actuator Type | Radio Control | Lamp Type | Fluorescent |
Color | White | Power Rating | 1662 W |
Terminal Type | Screw, Wire Lead | Head Material | Metal/Plastic |
Dimensions | 75 mm W x 30 mm D x 119 mm H | Mounting Type | Wall Box, Flush |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 0 - 90% |
Standards | cUL , UL Listed, CSA Certified, FCC, ICC | Application | Lighting Control |
UPC | 027557792202 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |