Abbotsford
lutmrf2s8sswh

LUTRON MRF2S-8SS-WH 8Amp 1-Pole Maestro RF Occupancy/Vacancy Sensor Switch, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MRF2S-8SS-WH
Documents Documents

Description

Lutron Maestro RF Sensor Switches are lighting controls with passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied.Features Lutron Clear Connect RF technology, which enables wireless communication with Radio Powr Savr sensors, and Pico remote controls for light control and general switched loads. These products are also compatible with the Vivehub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time, however system reprogramming will be required.


Controls 0 -10 V- electronic fluorescent ballasts or LED driver load types

Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection

180 deg sensor field-of-view

Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage

Occupancy version can be set to auto-on/auto-off or manual-on/auto-off

Adjustable timeout (1, 5, 15, or 30 minutes). Adjustable settings for auto-on light level(occupancy): Adjustable from 1%-100%. Adjustable settings for auto-off light level (vacancy): Adjustable from 0%-100%. Adjustable sensitivity: High, Med, Low, Min.

Off warning fades lights to off over a period of 10 seconds

Adaptive switching algorithm for extended relay life

Smart ambient light detection (ALD)

Works with up to 10 Pico remote controls, 1 Radio Powr Savr daylight sensor, and 10 Radio Powr Savr PIR sensors

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Switch Type Multi-Location, 3-Way, Dual-Voltage, RF
Voltage Rating 120 - 277 VAC Amperage Rating 8 A
Number of Poles 1 Material Plastic
Color/Finish White Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Relative Humidity Mounting Wallbox
Standards UL, cUL Listed, NOM Certified Application Lighting Control
UPC 784276262101

Packages

1 - UNIT - 1 24 - UNIT - 24