![lutn1500grcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487977.jpg?preset=medium)
LUTRON N-1500-GR 120V 1500W 1-Pole Nova Slide-To-Off Dimmers Incandescent/Halogen, Gray
Description
NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Single-pole,Slide-to-off Dimmer |
Size | 4.56 in (116 mm) x 4.56 in (116 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 1500 W |
Dimensions | 4.56 in D x 4.56 in H x 2.95 in W | Mounting Type | Wallbox |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557323727 |
Packages
1 - UNIT - 1 |