Abbotsford
lutn1500wh

LUTRON N-1500-WH 120V 1500W Nova Slide-To-Off Dimmers Incandescent/Halogen, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:N-1500-WH
Documents Documents

Description

Slide-to-Off Dimmer 1 pole 1500W Incandescent / Halogen Single Location in White.

Specifications

Brand Name Lutron Sub Brand Nova®
Item Name Slide-to-Off Dimmer Type Single Location
Size 4.56 in (116 mm) x 4.56 in (116 mm) Voltage Rating 120 V
Action Slide Power Rating 1500 W
Dimensions 1.46 in D x 4.56 in H x 2.75 in W Mounting Type Wallbox
Standards UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 Application Lighting Control
UPC 027557323703

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok