LUTRON N-1503P-WH 120V 1500W 3-Way 1-Pole Nova Dimmer Preset Slide, White
Description
Slide-to-Off Thin Preset Dimmer 3 way or 1 pole 1500W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide Preset Dimmer | Type | 3-Way, Single Location |
Size | 4.56 in (116 mm) x 4.56 in (116 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 600 W |
Dimensions | 4.56 x 4.56 in | Mounting Type | Wallbox |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557393485 |
Packages
1 - UNIT - 1 |