![lutn1000wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359435.jpg?preset=medium)
LUTRON N-1000-WH 1000W 120V 1-Pole Nova Incandescent/Halogen Slide-to-Off Dimmer, White
Description
Nova dimmers are the contractor's choice in rugged, linear slide dimmers.FEATURES:- Over 25 years of proven reliability- Full family of products for all lighting sources- For demanding applications- Heavy-duty components for surge protection and long product life
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Single Location |
Size | 4.56 in (116 mm) x 2.75 in (70 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 1000 W |
Dimensions | 1.46 in D x 4.56 in H x 2.75 in W | Mounting Type | Wallbox |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557323406 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |