![lutn1003pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360113.jpg?preset=medium)
LUTRON N-1003P-WH 120V 1000W 3-Way 1-Pole Nova Slide Dimmer Preset, White
Description
Slide-to-Off Preset Dimmer 1 pole or 3 way 1000W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Preset Dimmer | Type | 3-Way, 1-Pole |
Size | 4.56 in (116 mm) x 2.75 in (70 mm) | Voltage Rating | 120 V |
Actuator Type | Slide | Lamp Type | Incandescent |
Color | White | Power Rating | 1000 W |
Terminal Type | Wire Lead | Head Material | Thermoplastic |
Dimensions | 75 mm W x 37 mm D x 119 mm H | Mounting Type | Wall Box, Flush, Screw |
Temperature Rating | 0 °C to 40 °C | Standards | UL Listed, CSA Certified, NOM Certified, ANSI/IEEE Standard C62.41-1980 |
Application | Lighting Control | UPC | 027557393478 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |