LUTRON N-2000-WH 120V 2000W 1-Pole Nova Slide Dimmer Incandescent , White
Description
Slide-to-Off Dimmer 1 pole 2000W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Single Location |
Size | 4.56 in (116 mm) x 4.56 in (116 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 2000 W |
Dimensions | 1.46 in D x 4.56 in H x 2.75 in W | Mounting Type | Wallbox |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557324007 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |