LUTRON N-2003P-WH 120V 2000W 3-Way 1-Pole Nova Preset, White
Description
Slide-to-Off Preset Dimmer 3 way 2000W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide Preset Dimmer | Type | 3-Way, Single Location |
Size | 4.56 in (116 mm) x 4.56 in (116 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 2000 W |
Dimensions | 4.56 x 4.56 in | Mounting Type | Wallbox |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557393492 |
Packages
1 - UNIT - 1 |