LUTRON N-603P-WH 120V 600W 3-Way 1-Pole Nova Dimmer Preset Slide, White
Description
Slide-to-Off Preset Dimmer 3 way 600W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Preset Dimmer | Type | 3-Way, 1-Pole |
Size | 4.56 in (116 mm) x 2.75 in (70 mm) | Voltage Rating | 120 V |
Actuator Type | Slide | Lamp Type | Incandescent |
Color | White | Power Rating | 600 W |
Terminal Type | Wire Lead | Head Material | Metal/Thermoplastic |
Dimensions | 75 mm W x 37 mm D x 119 mm H | Mounting Type | Wall Box, Flush, Screw |
Temperature Rating | 0 °C to 40 °C | Standards | UL Listed, CSA Certified, NOM Certified, ANSI/IEEE Standard C62.41-1980 |
Application | Lighting Control | UPC | 027557393461 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |