![lutn600iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274187074.jpg?preset=medium)
LUTRON N-600-IV 120V 600W Nova Slide-To-Off Dimmers Incandescent/Halogen, Ivory
Description
Slide-to-Off Dimmer 1 pole 600W Incandescent / Halogen Single Location in Ivory.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Single Location |
Size | 4.56 in (116 mm) x 2.75 in (70 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 600 W |
Dimensions | 1.46 in D x 4.56 in H x 2.75 in W | Mounting Type | Wallbox |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557323123 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |