LUTRON NF-10-WH 120V 10 Lamp 1 Pole Nova Slide-to-Off Dimmers Dimmer Fluorescent, White
Description
NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Single-pole,Slide-to-off Dimmer |
Size | 2.75 in | Voltage Rating | 120 V |
Amperage Rating | 10 A | Action | Slide |
Color | White | Power Rating | 1920 W |
Dimensions | 2.75 in W x 4.56 in H | Mounting Type | Wallbox |
Includes | Wallplate | Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 |
Application | Lighting Control | UPC | 027557359108 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |