![lutnftvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326158513.jpg?preset=medium)
LUTRON NFTV-WH 60Amp 0-10V Nova Slide-to-Off Dimmer, White
Description
Nova® slide-to-off dimmer are single pole (small control). LED 0-10 V DC, Voltage compensation. Power-failure memory, Superior RFI suppression. Linear slider. Heavy-duty components for surge protection and long product life. Mechanical air-gap to disconnect load power. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Dimmer Switch | Type | Slide-to-Off |
Voltage Rating | 10 V | Frequency Rating | 50/60 Hz |
Number of Poles | 1 | Material | Plastic |
Color/Finish | White/Matt | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 2-3/4 in W x 0.64 in D x 4.56 in H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified, ANSI/IEEE C62.41-1980 |
Application | For LED Driver/Fluorescent Ballast Lighting Control | UPC | 027557752701 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |