![lutnlv603pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487987.jpg?preset=medium)
LUTRON NLV-603P-WH 120V 450W 3-Way 1-Pole Nova Dimmer Slide-to-Off Magnetic, White
Description
NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide Preset Dimmer | Type | 3-Way, Magnetic |
Size | 2.75 in | Voltage Rating | 120 V |
Action | Slide | Color | White |
Power Rating | 450 W | Dimensions | 4.56 x 2.75 in |
Mounting Type | Wallbox | Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 |
Application | Lighting Control | UPC | 027557393911 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |