![lutnt600wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360109.jpg?preset=medium)
LUTRON NT-600-WH 120V 600W 1-Pole Nova Slide Dimmer Incandescent, White
Description
Slide-to-Off Thin Dimmer 1 pole 600W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Type | Single-pole,Slide-to-off Dimmer | Voltage Rating | 120 V |
Frequency Rating | 50-60 Hz | Number of Poles | 1 |
Material | Metal/Plastic | Connection Type | Wire Leads |
Operating Temperature | 32 To 104 °F | Environmental Conditions | 0 To 90% Humidity,Indoor Use Only,Non-condensing |
Mounting | Wallbox | Standards | UL, CSA, NOM |
Application | Lighting | UPC | 027557392006 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |