![lutnt603pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359791.jpg?preset=medium)
LUTRON NT-603P-WH 120V 600W 3-Way Nova Slide Dimmer Incandescent, White
Description
Slide-to-Off Thin Preset Dimmer 3 way 600W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Preset, 3-Way |
Size | 4.56 in (116 mm) x 2.75 in (70 mm) | Voltage Rating | 120 V |
Action | Slide | Power Rating | 600 W, 0 - 600 VA |
Dimensions | 75 mm W x 37 mm D x 119 mm H | Mounting Type | Wallbox |
Environmental Conditions | 0 - 90% Relative Humidity | Standards | UL Listed, CSA, NOM Certified |
Application | For Lighting Control | UPC | 027557392136 |
Packages
1 - UNIT - 1 |