![lutnt1000iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274187440.jpg?preset=medium)
LUTRON NT-1000-IV 120V 1000W 1-Pole Nova Dimmer SP Slide-to-Off, Ivory
Description
NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Slide-to-Off |
Size | 2.75 in | Voltage Rating | 120 V |
Action | Slider | Color | Ivory |
Power Rating | 1000 W | Dimensions | 2.75 in W x 4.56 in H |
Mounting Type | Wallbox | Environmental Conditions | 0 - 90 % Non-Condensing Humidity, Indoor Use Only |
Standards | CSA Certified, NOM Certified, UL Listed | Application | For Lighting Control |
UPC | 027557392143 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |