![lutnt1500iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274281091.jpg?preset=medium)
LUTRON 120V 1500W 1-Pole Nova T Slide-To-Off Dimmers Incandescent/Halogen, Ivory
Description
NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Slide-to-Off, Slide Handle |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1500 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory |
Indicator Type | Incandescent, Halogen | Connection Type | Wire Leads |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% Humidity |
Dimensions | 75 mm W x 116 mm H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NOM | Application | For 1-Gang Electrical Backbox, Lighting Control |
UPC | 027557392235 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |