![lutnt1500wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359717.jpg?preset=medium)
LUTRON NT-1500-WH 120V 1500W 1-Pole Nova Slide Dimmer Incandescent, White
Description
Slide-to-Off Thin Dimmer 1 pole 1500W Incandescent / Halogen Single Location in White.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Slide-to-Off |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1500 W Incandescent/Halogen | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Gloss |
Indicator Type | Resistive | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 4.56 in W x 1.45 in D x 4.56 in H | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified | Application | For Incandescent/Halogen Lighting Control |
UPC | 027557392068 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |