LUTRON NTELV-600-WH 120V 600W 1-Pole Nova Slide-to-Off Electronic Dimmer, White
Description
NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Slide-to-Off Dimmer | Type | 1-Pole |
Size | 2.75 in | Voltage Rating | 120 V |
Actuator Type | Slide | Color | White |
Power Rating | 600 W | Terminal Type | Wire Lead |
Head Material | Metal/Plastic | Dimensions | 75 mm W x 116 mm H |
Mounting Type | Wall Box, Flush | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% | Standards | UL Listed, CSA Certified, NOM Certified |
Application | Lighting Control | UPC | 027557378802 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |