![lutntelv300wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12490530.jpg?preset=medium)
LUTRON 120V 200W 1-Pole Nova T Slide-To-Off Dimmers, White
Description
NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Slide-to-Off |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 300 W Electronic Low-Voltage | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Untreated |
Indicator Type | Electronic Low-Voltage | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 2-3/4 in W x 4.56 in H | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified | Application | For Electronic Low-Voltage Lighting Control |
UPC | 027557392525 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |