LUTRON NTF-103P-WH 8Amp 120V 3-Way Nova Slide Dimmer Fluorescent Preset, White
Description
NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | 3 Way, Slide Handle, Preset |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Amperage Rating | 8 A Light | Power Rating | 960 W |
Number of Poles | 1 | Material | Plastic |
Color/Finish | White/Untreated | Indicator Type | LED |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only | Dimensions | 2-3/4 in W x 4.56 in H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified |
Application | For LED Driver/Fluorescent Ballast Lighting Control | UPC | 027557453936 |
Packages
1 - UNIT - 1 |