![lutntf10wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326157968.jpg?preset=medium)
LUTRON NTF-10-WH 16Amp 120V 1000W 1-Pole Nova Slide -to-Off Dimmer Fluorescent Preset, White
Description
Nova T® slide-to-off dimmer are single pole (small control). Fluorescent 3-wire, Hi-Lume LED 3-wire, Square law dimming, Voltage compensation, Power-failure memory, Superior RFI suppression, Captive linear slider, Accessible air-gap switch, Electrostatic discharge tested, Excellent for residential or commercial applications.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Slide-to-Off |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1920 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Matt |
Indicator Type | LED | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 2-3/4 in W x 1.29 in D x 4.56 in H | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified | Application | For LED Driver/Fluorescent Ballast Lighting Control |
UPC | 027557682855 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |