![lutntlv603pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12490546.jpg?preset=medium)
LUTRON NTLV-603P-WH 450W 3-Way 120V Nova Dimmer Magnetic Preset Slide, White
Description
NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Preset Dimmer | Type | 3-Way, Magnetic Low Voltage |
Size | 2.75 in | Voltage Rating | 120 V |
Action | Slide-to-On/Off | Color | White |
Power Rating | 450 W | Dimensions | 75 mm W x 116 mm H |
Mounting Type | Wallbox | Environmental Conditions | 0 - 90% Humidity |
Standards | UL Listed, CSA, NOM Certified | Application | For Lighting Control |
UPC | 027557392785 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |