![lutntlv600wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326156492.jpg?preset=medium)
LUTRON NTLV-600-WH 120V 450W 1-Pole Nova Dimmer Preset Slide, White
Description
Nova T® slide-to-off dimmer are Magnetic low voltage. Square law dimming, Voltage compensation, Power-failure memory, Superior RFI suppression, Captive linear slider, Accessible air-gap switch, Electrostatic discharge tested. Excellent for residential or commercial applications.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Slide-to-Off Dimmer | Type | 1-Pole |
Size | 2.75 in | Voltage Rating | 120 V |
Actuator Type | Slide | Color | White |
Power Rating | 450 W | Terminal Type | Wire Lead |
Head Material | Metal/Plastic | Dimensions | 70 mm W x 33 mm D x 116 mm H |
Mounting Type | Wall Box, Flush, Screw | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% | Standards | UL Listed, CSA Certified, NOM Certified |
Application | Lighting Control | UPC | 027557392105 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |