![lutsp600htwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12492413.jpg?preset=medium)
LUTRON SP-600-HTH-WH Maestro 120V 600W 1-Pole Spacer Dimmer, White
Description
Package for dimming incandescent/halogen light bulbs. Includes: SP-600 Dimmer with IR receiver and SP-HT infrared wireless remote control.
Specifications
Brand Name | Lutron | Item Name | Remote Control Dimmer |
Type | Preset | Voltage Rating | 120 V |
Power Rating | 600 W | Number of Poles | 1 |
Color/Finish | White | Indicator Type | Incandescent/Halogen |
Dimensions | 4.69 in L x 2.94 in W | Special Features | Press and Hold the Switch to Slowly Fade Lights to Off Over 10 sec |
Includes | SP-600 Dimmer with IR Receiver and SP-HT Infrared Wireless Remote Control, Lutron CW-1 Claro Single-Gang Wallplate | Standards | UL Listed |
UPC | 027557673389 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |