![lutsps1000wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359507.jpg?preset=medium)
LUTRON SPS-1000-WH 120V 1000W Slide Dimmer IR Receiver, White
Description
Spacer System, Dimmer with IR Receiver, Incandescent, Single Location, 1000W, White
Specifications
Brand Name | Lutron | Sub Brand | Spacer Systems® |
Item Name | Dimmer with IR Receiver | Type | Single Location |
Voltage Rating | 120 V | Power Rating | 1000 W |
UPC | 027557312950 |
Packages
1 - UNIT - 1 |