LUTRON SPS-600-WH 120V 600W Maestro Dimmer Preset Spacer Systems, White
Description
Spacer System, Dimmer with IR Receiver, Incandescent, Single Location, 600W, White
Specifications
Brand Name | Lutron | Sub Brand | Spacer Systems® |
Item Name | Dimmer with IR Receiver | Type | Single Location |
Voltage Rating | 120 V | Power Rating | 600 W |
UPC | 027557313322 |
Packages
1 - UNIT - 1 |