Abbotsford
lutspsadwh

LUTRON SPSADWH Spacer Systems Accessory, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:SPSADWH

Description

SPACER SYSTEM® Companion dimmer for use with SPACER SYSTEM® dimmers and switches.

Specifications

Brand Name Lutron Sub Brand Spacer Systems®
Item Name Companion Dimmer Voltage Rating 120 V
Amperage Rating 8.3 A Dimensions 119 mm H x 75 mm W
Standards UL Listed UPC 027557469401

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok