![lutspslv600wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12491588.jpg?preset=medium)
LUTRON SPSLV-600-WH 120V 450W Dimmer Preset IR Spacer System, White
Description
SPACER SYSTEM® Dimmer use the IR (infrared) remote control to adjust lights from anywhere in the room up to 30 feet line-of-sight. 4-scene presets plus full on/off and raise/lower. Touch rocker to adjust light level. Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations. Mechanical air-gap to disconnect load power.
Specifications
Brand Name | Lutron | Sub Brand | Spacer Systems® |
Item Name | Dimmer | Type | Single Location, Magnetic, Radio Control |
Voltage Rating | 120 V | Power Rating | 450 W |
Dimensions | 119 mm H x 75 mm W | UPC | 027557313230 |
Packages
1 - UNIT - 1 |