Abbotsford
lutstasiv

LUTRON ST-AS-IV 120V Sunnata Accessory Switch, Ivory

Price $20.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:ST-AS-IV
Documents Documents

Description

The Sunnata Accessory Switch allows you to expand the use of your existing Sunnata (STCL-153M-xx only) and its advanced LED+ dimming technology to create 3-way and multi-location applications. This accessory switch is not for standalone use- requires the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) to function. The Sunnata Accessory Switch allows for On/Off switching within the multi-location application, while the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) provides the dimming. Add more accessory switches to control from up to 10 locations in a multi-location application. Tap the switch once for your favorite light level, set by your Sunnata dimmer, and twice for full brightness. The smooth fade on and fade off allows your eyes to adjust comfortably to your determined light level; push and hold for 1 seconds to activate 30 second delayed fade-to-off. No neutral required. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Accessory Switch Voltage Rating 120 V
Amperage Rating 6 A Color/Finish Ivory
Operating Temperature 32 To 104 °F Special Features Use with STCL-153M Sunnata LED+ Dimmer
Standards NEMA SSL-7A Compliant, UL Listed Application Sunnata LED+ Dimmer STCL-153M
UPC 784276811040

Packages

1 - UNIT - 1