Abbotsford
lutstasla

LUTRON ST-AS-LA 120V Sunnata Accessory Switch, Light Almond

Price $25.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:ST-AS-LA
Documents Documents

Description

The Sunnata Accessory Switch allows you to expand the use of your existing Sunnata (STCL-153M-xx only) and its advanced LED+ dimming technology to create 3-way and multi-location applications. This accessory switch is not for standalone use- requires the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) to function. The Sunnata Accessory Switch allows for On/Off switching within the multi-location application, while the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) provides the dimming. Add more accessory switches to control from up to 10 locations in a multi-location application. Tap the switch once for your favorite light level, set by your Sunnata dimmer, and twice for full brightness. The smooth fade on and fade off allows your eyes to adjust comfortably to your determined light level; push and hold for 1 seconds to activate 30 second delayed fade-to-off. No neutral required. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).


Includes (1) Sunnata Accessory Switch; Gloss finish

Not for standalone use – Requires Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx, sold separately) to function

No Neutral Required

Use for 3-way or multi-location applications; Up to 9 Sunnata Accessory Switches can be used with one Sunnata dimmer (STCL-153MH-xx) to control from up to 10 locations

Lights fade on to your favorite light level and fade off gradually, allowing your eyes to adjust comfortably to your determined light level

Accessory switch provides the same look and feel as the Sunnata Touch LED+ dimmer (sold separately) in 3 way and 4-way applications

Single tap for your favorite preset light level or double tap for full brightness; push and hold for 1 second to activate 30 second delayed fade-to-off

Does not feature locator light

Available in four (4) gloss colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Accessory Switch Voltage Rating 120 V
Amperage Rating 6 A Color/Finish Light Almond
Operating Temperature 32 To 104 °F Special Features Use with STCL-153M Sunnata LED+ Dimmer
Standards NEMA SSL-7A Compliant, UL Listed Application Sunnata LED+ Dimmer STCL-153M
UPC 784276811057

Packages

1 - UNIT - 1