![lutstcl153mhblc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/368643583.jpg?preset=medium)
LUTRON STCL-153MH-BL-C 120V 1-Pole/3-Way Sunnata LED+ Dimmer, Black
Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, with Clamshell Packaging, Black
Specifications
Brand Name | Lutron | Sub Brand | Sunnata |
Item Name | Touch Dimmer | Type | 3-Way Multi-Location Clamshell |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 150 W (LED/CFL), 600 W (Incandescent/Halogen) | Number of Poles | 1 |
Color/Finish | White | Standards | CSA Certified, NOM, UL Listed |
UPC | 784276810883 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |